6 in. Standard Grade E Gasket Only

This product has been replaced by

Victaulic Green 6 in. 1000 psi EPDM Gasket
Victaulic 6-5/8 x 6 in. 1000 psi EPDM Gasket
Manufacturer Part #G060077LE1
You last purchased this on
 
Victaulic

FireLock™ Style 77 6 in. Standard Grade E Gasket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Green 6 in. 1000 psi EPDM Gasket
Victaulic 6-5/8 x 6 in. 1000 psi EPDM Gasket
Manufacturer Part #G060077LE1
Victaulic

FireLock™ Style 77 6 in. Standard Grade E Gasket Only

  • Fast #
  • Part #VG060077LE0-NR
  • Item #1449542
  • Manufacturer Part #G060077LE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • UL classified in accordance with ANSI/NSF 61 for cold +86° F/+30° C and hot +180° F/+82° C potable water service
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Application:
Waterworks
Collection:
FireLock™ Style 77
Diameter - Inside 1:
6 in
Diameter - Outside:
6 in
Fitting Type:
Gasket
Material:
Rubber
Maximum Temperature:
230
Pressure Class:
1000#