8 in. Rubber Grade O-Gasket Only
FireLock™ Style 77 8 in. Rubber Grade O-Gasket Only
Package Quantity Info:
EA: 1 IP: 1 CA: 35 PT: 315-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- UL Listed:
- No
- Weight:
- 0.65 lb