FireLock™ Style 788 10 in. Flanged Ductile Iron Balancing Ball Valve

Part #VV100788CBV  |  Item #756747  |  Manufacturer Part #V100788CBV

Valve Size:

10 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • “Y” patterned globe valve
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
  • Class 150 RF, ASME/ANSI B16.42
  • Sizes from 2-1/2 – 16" / DN65 –DN400
  • Pressures up to 250 psi / 1725 kPa / 17 bar
  • Regional availability, contact Victaulic for details

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B16.42

ASTM Specifications: ASTM A-536

Collection: FireLock™ Style 788

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 18-22/25 in

Material: Ductile Iron

Valve Size: 10 in

Valve Type: Ball Valve