This product requires certification to purchase.

3 in. Ductile Iron Grooved Balancing Ball Valve

This product has been replaced by

3 CBV 789H DI GRV END
Victaulic 3 in. Grooved Ductile Iron Circuit Setter & Triple Duty Valve
Manufacturer Part #V030789HBV
Victaulic

FireLock™ Style 789 3 in. Ductile Iron Grooved Balancing Ball Valve

  • Fast #
  • Part #VV030789CBV
  • Item #457114
  • Manufacturer Part #V030789CBV
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

3 CBV 789H DI GRV END
Victaulic 3 in. Grooved Ductile Iron Circuit Setter & Triple Duty Valve
Manufacturer Part #V030789HBV
Victaulic

FireLock™ Style 789 3 in. Ductile Iron Grooved Balancing Ball Valve

  • Fast #
  • Part #VV030789CBV
  • Item #457114
  • Manufacturer Part #V030789CBV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 103
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Y patterned globe valve
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
  • Sizes from 2-1/2 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Rated from -4°F/ -20°C to 250°F/120°C
  • Regional availability, contact Victaulic for details
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
12-1/4 in
Pressure - Maximum
350 psi
Valve Size
3 in
Characteristics & Features
Collection
FireLock™ Style 789
Material
Ductile Iron
Valve Body Style
Grooved
Valve Operator
Wheel Handle
Valve Seat Material
Ductile Iron
Valve Type
Balancing Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Type
VV030789CBV
UPC
688304123795