3 in. Zinc Grooved Coupling
FireLock™ Style 870 3 in. Zinc Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Excellent chemical resistance
- Sizes from 2 – 8"" / DN50 – DN200
- Lubricant-free installation
- -20°F to +366°F / -29°C to +186°C"
- : Full vacuum up to 740 psi / 5102 kPa / 51 bar
- Pressures up to 150 psi / 1034 kPa / 10 bar
Specifications
- ANSI:
- ANSI B31.1, ANSI B31.3, ANSI B31.9
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9, ASME BPVC Section VIII Division 1B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM F-436 Type 3
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Collection:
- FireLock™ Style 870
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 10 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- PTFE
- Maximum Temperature:
- 388
- NSF Certified:
- No
- Pressure - Maximum:
- 740 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 10.15 lb