10 x 17-1/4 in. Grooved Hot Dipped Galvanized Ductile Iron Rigid Coupling with EPDM Gasket

You last purchased this on
 
Victaulic

Style 89 10 x 17-1/4 in. Grooved Hot Dipped Galvanized Ductile Iron Rigid Coupling with EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 89 10 x 17-1/4 in. Grooved Hot Dipped Galvanized Ductile Iron Rigid Coupling with EPDM Gasket

  • Fast #
  • Part #VL100089GE0
  • Item #1925365
  • Manufacturer Part #L100089GE0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Application:
Stainless Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
Style 89
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Length:
17-1/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
1200
Product Type:
Coupling
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No
Weight:
32.8 lb
Width:
2-3/4 in