12 in. Galvanized Coupling with T Gasket Stainless Steel Pipe

You last purchased this on
 
Victaulic

FireLock™ Style 89 12 in. Galvanized Coupling with T Gasket Stainless Steel Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 89 12 in. Galvanized Coupling with T Gasket Stainless Steel Pipe

  • Fast #
  • Part #VL120089GT0-NR
  • Item #1925363
  • Manufacturer Part #L120089GT0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12" / DN50 –DN300
  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-395, ASTM A-536
Coating:
Galvanized
Collection:
FireLock™ Style 89
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Weight:
41.20 lb