Print

DESCRIPTION

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Galvanized coated ductile iron coupling
  • Sizes from 2 – 12"
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX

Victaulic FireLock™ Style 89 8 in. Galvanized Coupling with E Gasket for Stainless Steel Pipe

VL080089GE0

Manufacturer Part #: L080089GE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 2 in

    VL020089GE0 

    Manufacturer Part #: L020089GE0

  • 2-1/2 in

    VL024089GE0 

    Manufacturer Part #: L024089GE0

  • 3 in

    VL030089GE0 

    Manufacturer Part #: L030089GE0

  • 4 in

    VL040089GE0 

    Manufacturer Part #: L040089GE0

  • 6 in

    VL060089GE0 

    Manufacturer Part #: L060089GE0

  • 8 in

    VL080089GE0 

    Manufacturer Part #: L080089GE0

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
FireLock™ Style 89
End Connection 2
Galvanized
End Connections
Galvanized
Fitting Size 2
8 in
Fitting Type
Straight
Maximum Pressure
300 psi
Maximum Temperature
230
Type
VL080089GE0