8 in. Grooved Schedule 40 Cast Stainless Steel 90 Degree Elbow
FireLock™ Style 890 8 in. Grooved Schedule 40 Cast Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DN50 ? DN200 Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details
- 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 ? 8?
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 890
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Cast Stainless Steel
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Weight:
- 72.1 lb