FireLock™ Style 905 3 in. Plain End Straight Painted Ductile Iron and Plastic Coupling with T Gasket

Part #VL030905PT0  |  Item #7253131  |  Manufacturer Part #L030905PT0

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 3 in

    Part #VL030905PT0 | Item #7253131 | Mfr. Part #L030905PT0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040905PT0 | Item #7253129 | Mfr. Part #L040905PT0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060905PT0 | Item #7253128 | Mfr. Part #L060905PT0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Model: 905

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536 65-45-12, ASTM D-3035, ASTM F-714

Application: HDPE Pipe

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 905

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron, Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 8.50