Victaulic
FireLock™ Style 920 2-1/2 x 2-1/2 x 3/4 in. FIPS Domestic Painted Ductile Iron Mechanical Tee
Part #VDOMCB9792NPE0 | Item #4126717 | Manufacturer Part #CB9792NPE0
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
ANSI Specifications: ANSI 61
ASTM Specifications: ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application: Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 920
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: FIPS
End Connection 2: FIPS
End Connection 3: FIPS
End Connections: FIPS x FIPS x FIPS
FM Approved: Yes
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 3/4 in
Fitting Sizes: 2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type: Tee
High Pressure: 500
IAPMO Listed: No
Length: 2-3/4 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Temperature Range: -30 to 230 Deg F
UL Listed: Yes
Weight: 3
Width: 5-3/5 in