6 x 4 in. EPDM Grade E-Gasket Only
FireLock™ Style 920 6 x 4 in. EPDM Grade E-Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 61
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 920
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -34
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.10 lb