FireLock™ Style 920 6 x 6 x 4 in. Grooved Painted Mechanical Reducing Tee

Part #VCE79920PE1  |  Item #434047  |  Manufacturer Part #CE79920PE1

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Victaulic FireLock™ Style 920 6 x 6 x 4 in. Grooved Painted Mechanical Reducing Tee

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Green color code
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet

Specifications

ASTM Specifications: ASTM A-536

Application: Fire Protection

Coating: Painted, Zinc Plated

Collection: FireLock™ Style 920

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: Tee

ISO Specifications: ISO 9001

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 10.10