FireLock™ Style 920 4 x 4 x 1/2 in. FIP Painted Mechanical Reducing Tee

Part #VDOMCD2NPE0  |  Manufacturer Part #CD1992NPE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 920

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 4 in x 4 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic