FireLock™ Style 920 2 x 2 x 3/4 in. FIP Reducing Ductile Iron Mechanical Tee

Part #VDOMCNGE0  |  Manufacturer Part #CB5992NGE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

ASTM Specifications: [ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12]

Clean Bagged: No

Coating: Hot Dipped Galvanized

Collection: FireLock™ Style 920

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2 in x 2 in x 3/4 in

Fitting Type: Reducing

Length: 5-7/20 in

Material: Ductile Iron

Maximum Pressure: 500 psi

Origin: Domestic

UL Listed: Yes

Width: 2-3/4 in