2 x 2 x 1 in. FIP Orange Enamel Ductile Iron Reducing Tee
FireLock™ Style 920N 2 x 2 x 1 in. FIP Orange Enamel Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 920N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- Weight:
- 3.03 lb