FireLock™ Style 922 1-1/4 x 1-1/4 x 1 in. FNPT 300 psi Painted Ductile Iron Tee

Part #VCB05922PE2  |  Item #7225887  |  Manufacturer Part #CB05922PE2

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 25

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as IGS grooved outlet
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For coating options, download product submittal

Specifications

ASTM Specifications: ASTM A-395, ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 922

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT x FNPT x FNPT

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1 in

Fitting Type: Reducing, Tee

Length: 3-9/10 in

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: No

Outside Diameter: 1-33/50 in

UL Listed: Yes

Weight: 1