2-1/2 x 2-1/2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Style 922 2-1/2 x 2-1/2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 922 2-1/2 x 2-1/2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee

  • Fast #
  • Part #VCC00922PE2
  • Item #7225889
  • Manufacturer Part #CC00922PE2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available as IGS grooved outlet
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • For coating options, download product submittal
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 Fe/Zn 5 finish Type III or Type II
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 922
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-7/8 in
End Connection 1:
Grooved
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Fitting Type:
Outlet Tee
ISO:
ISO 898-1 Class 9.8
Length:
5-2/5 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Outlet Size (in):
1 in
Pressure - High:
300
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
1.65 lb