FireLock™ Style 922 IGS 2-1/2 x 1 in. Grooved Galvanized Outlet-T

Part #VCC00922GE2-NR  |  Item #7225886  |  Manufacturer Part #CC00922GE2

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as IGS grooved outlet
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 922

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1 in

Fitting Type: Outlet Tee

Height: 4-1/2 in

High Pressure: 365

Material: Ductile Iron

Product Type: Tee

UL Listed: No

Weight: 1.65

Width: 4-2/5 in