6 in. Plain End HDPE Painted Ductile Iron Coupling with T-Gasket
FireLock™ Style 99 6 in. Plain End HDPE Painted Ductile Iron Coupling with T-Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 99
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Type:
- VL06095NPT0-NR
- UL Listed:
- No