2 in. Stainless Steel Full Port Press Ball Valve

You last purchased this on
 
Victaulic

Vic-Press™ Series P569 2 in. Stainless Steel Full Port Press Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ Series P569 2 in. Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #VV020569XH5
  • Item #4201297
  • Manufacturer Part #V020569XH5
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from ½ – 2"
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • The three-piece swing-out design permits easy in-line maintenance.
  • For the entire Vic-Press line of products, see pgs. 63 and 64
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-312, ASTM A-351
Clean Bagged:
No
Collection:
Vic-Press™ Series P569
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
10-23/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
210
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
400
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.5 lb