Victaulic

FireLock™ Style V2708 1/2 in. 155F Recessed Pendent Sprinkler in Polished Chrome

Part #VA272ABH409  |  Item #7802416  |  Manufacturer Part #A272ABH409

Maximum Temperature:

155
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Collection: FireLock™ Style V2708

Color Finish: Polished Chrome

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 250

Installation Type: Recessed Mount

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes