1 in. 286F 5.6K Dry, Pendent and Quick Response Sprinkler Head in Chrome Plated
FireLock™ Style V3606 1 in. 286F 5.6K Dry, Pendent and Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry Light
- 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.8.1 Pendent Quick Response 1?
- Storage K5.6
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- FireLock™ Style V3606
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Nickel Alloy, Brass, Ductile Iron, Steel, Mild Steel, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 286
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Dry, Pendant, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- Width:
- 3 in