FireLock™ Style V3606 V3606 12 White V36 155 Quick Response DRY Pendent Sprinkler Head

Part #VDOS363BCQ44012011  |  Item #7036348  |  Manufacturer Part #S363BCQ44012011

Type:

VDOS363BCQ44012011

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Quick Response 1″
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • Sleeve and Skirt Pendent

Specifications

Collection: FireLock™ Style V3606

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Pendant]

Type: VDOS363BCQ44012011