DESCRIPTION

  • Designed for Class 53 or higher pipe
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 24" / DN80 –DN600

Victaulic Style 341 Flanged Ductile Iron Adapter

VC341PS0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Alkyd-Phenolic Primer
Collection
Style 341
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes