DESCRIPTION

  • ANSI Class 125 and 150 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Sizes 2 – 8" / 50 – 200 mm

Victaulic Style 741 Flange Adapter

VG0744LE0-NR

Diameter:

6 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Style 741
Diameter
6 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
$102.13
EACH
  • QUANTITY