DESCRIPTION

Victaulic Flanged 316L Stainless Steel Flange

VL024441XE0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Stainless Steel
Material Type
316L
Size
2-1/2 in x 2-1/2 in