DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Sizes from 1-1/4 – 12"

Victaulic FireLock® Style 005 Galvanized Coupling Forged Steel

VL0005GE1

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
Collection
FireLock® Style 005
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Ductile Iron