DESCRIPTION

  • For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
  • Galvanized coated ductile iron coupling
  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Pressures up to 1200 psi / 8274 kPa / 83 bar
  • Sizes from 2 – 12"

Victaulic Style 89 Galvanized Coupling with Enamel Gasket for Stainless Steel Pipe

VL089GE0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
Style 89
End Connection 1
Galvanized
End Connection 2
Galvanized
End Connections
Galvanized
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
230