DESCRIPTION

  • Designed for quick disconnect service
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1 – 8" / DN25 –DN200

Victaulic Style 78 Grooved Galvanized Ductile Iron Coupling with Cast Handle T-Gasket

VL040078GTA-NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Galvanized
Collection
Style 78
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron