• Cart

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Sizes from 1-1/4 – 12" / DN32 – DN300

Victaulic FireLock™ Style 005 Galvanized Forged Steel Coupling

VDOML0005GE1

Fitting Sizes:

SPECIFICATIONS

Coating
Galvanized
Collection
FireLock™ Style 005
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Ductile Iron
Maximum Pressure
350 psi
Origin
Domestic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY