DESCRIPTION

Galvanized Grooved 90 Degree Elbow

VF010G00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
Size
1-1/2 in x 1-1/2 in
UL Listed
Yes