DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 2 – 12"

Victaulic QuickVic® Style 107 Grooved Galvanized Coupling Enamel Gasket

VL050107GE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 5 in

    VL050107GE0 

    $272.0
    $244.26
    Call for Pricing Call us for price $272.0 $244.26
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
Collection
QuickVic® Style 107
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
580 psi
Maximum Temperature
250