DESCRIPTION

  • Model: 30

Victaulic Style 30 Galvanized Grooved Lateral Tee Wye

VFF09030G00-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Galvanized
Collection
Style 30
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Ductile Iron
Size
6 in x 6 in x 4 in