DESCRIPTION

  • All fittings are supplied with grooves or shoulders to permit fast installation without field preparation
  • Cast of durable ductile iron to precise tolerances
  • The grooved design permits flexibility for easy alignment
  • These fittings are not intended for use with Victaulic couplings for plain end pipe
  • Victaulic standard fittings pressure ratings conform to the ratings of Victaulic Style 77 couplings

Victaulic Galvanized Grooved Lateral Wye

VF040030G00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
4 in x 4 in x 4 in
Type
Straight
UL Listed
Yes