DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 25 Grooved Galvanized Tee

VFF03025G00-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 25
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
6 in x 6 in x 2-1/2 in
Type
Reducing