DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

Victaulic Style 29 Grooved x Male Galvanized Tee

VFD729G0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 29
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Male
End Connections
Grooved x Male
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Length
10 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
4 in x 4 in x 2 in
Type
Reducing