DESCRIPTION

  • All fittings are supplied with grooves or shoulders to permit fast installation without field preparation
  • Most standard fittings are cast of durable ductile iron to precise tolerances
  • The grooved design permits flexibility for easy alignment
  • Victaulic offers a broad line of fittings in sizes through 48"/1200 mm in a variety of straight and reducing styles
  • Victaulic standard fittings pressure ratings conform to the ratings of Victaulic Style 77 couplings

Victaulic Galvanized Grooved x Male Tee

VFD029G0A

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Male
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1 in
Length
8-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
1000#
Size
4 in x 4 in x 1 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday