DESCRIPTION

  • Available as female threaded outlet
  • For coating options, download product submittal
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm

Victaulic Style 922 Galvanized Out Tee with E-Gasket

VCB29922ZE0-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
Collection
Style 922
End Connection 1
Mechanical
End Connection 2
Mechanical
End Connection 3
FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Size
1-1/2 in x 1-1/2 in x 1 in
UL Listed
Yes