• Cart

DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings

Victaulic FireLock™ Style 002 Galvanized Tee

VDOMF0002G00

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
Collection
FireLock™ Style 002
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in x 3 in x 3 in
Material
Ductile Iron
Origin
Domestic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY