DESCRIPTION

  • 4 inch size
  • Model: 177
  • Not recommended for petroleum services
  • Recommended for hot water service within the specified temperature range plus a variety of dilute acids, oil-free air and many chemical services. UL classified in accordance with ANSI/NSF 61 for cold +86F/+30C and hot +180F/+82C potable water service
  • Standard Nitrile Gasket for QuickVic Flexible Steel Couplings
  • Temperature range –30F to +250F/–34C to +121C

Victaulic Style 177 Gasket 177 T VP

VG040177LT0

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 177
Diameter
4 in
Material
Rubber
Material Type
Buna-N
Maximum Temperature
180
Pressure Class
1000#

Starting at
Call for Pricing
  • QUANTITY