DESCRIPTION

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Pressures up to 600 psi / 4137 kPa / 41 bar
  • Sizes from 1½ – 12" / DN40 – DN300

Victaulic Style 489 Gasket Flex Coupling

VL489XT0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Collection
Style 489
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316 SS
Size
2 in
Type
Straight