DESCRIPTION

  • Available as groove × groove or groove × flange
  • For On/Off service only
  • Pressures up to 250psi / 1724kPa / 17bar
  • Sizes from 2-1/2–12" / 65–300mm

Victaulic Style 771 Ductile Iron Grooved Outside Stem and Yoke Gate Valve

VV771P01

Valve Size:

4 in

SPECIFICATIONS

Collection
Style 771
FM Approved
Yes
UL Listed
Yes
Valve Size
4 in

Starting at
$1012.54
EACH
  • QUANTITY