DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 460 Grooved 316L Stainless Steel Cap

VF460X16NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-312M
Clean Bagged
No
Collection
Style 460
End Connection 1
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No