DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

Victaulic Style 77 Grooved 316L Stainless Steel Coupling with Enamel Gasket

VL77XE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 4 in

    VL040077XEX 

    $860.5
    $829.53
    Call for Pricing Call us for price $860.5 $829.53
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1000 psi
Size
4 in
Type
Straight