DESCRIPTION

  • Drive Requirements: 120 volt, 11.5 amp
  • External mounting and drive action is particularly suited to cement lined ductile iron pipe grooving
  • Hinged frame design allows cutting at any point along the pipeline
  • Specifically designed for field closure pieces; not suitable for production grooving
  • Weight: 151 lbs. / 69 kg

Victaulic Grooved Blade

VN220412569

Pipe Capacity:

SPECIFICATIONS

Pipe Capacity
8 in - 12 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY