DESCRIPTION

  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 4 – 12" / DN100 –DN300

Victaulic Style 716 Grooved Check Valve

VV0716PE0

Valve Size:

SPECIFICATIONS

Collection
Style 716
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
9-63/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Schedule Class
400
Valve Body Style
Grooved
Valve Seat Material
Nickel Plated Iron
Valve Size
5 in
Valve Type
Check Valves

Starting at
$804.26
EACH
  • QUANTITY

DOCUMENTS