DESCRIPTION

  • Distances between three and five diameters are allowable provided flow velocity is less than 8 fps
  • Distances less than three diameters are not recommended
  • Factory tested to working pressure of 300 psi
  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Include drains both upstream and downstream of disc
  • Minimum of five times the pipe diameter for general use
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Should install at a reasonable distance away from pumps, elbows, expanders, reducers or other similar devices
  • Sizes from 4 – 12" / DN100 –DN300

Victaulic Style 716 Grooved Check Valve

VV100716PE0

Valve Size:

SPECIFICATIONS

Collection
Style 716
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Valve Body Style
Grooved
Valve Size
10 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS