• Cart

DESCRIPTION

  • Convenience of a one-piece fitting with the simplicity of the Style 607 rigid coupling
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 3" / DN50 –DN80

Victaulic Style 670 Painted Grooved Copper 90 Degree Elbow with E Gasket

VL0670PE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
Style 670
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper