DESCRIPTION

  • Model: 641

Victaulic Style 641 Grooved Copper Flange Adapter

VL641PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Clean Bagged
No
Collection
Style 641
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
No
Fitting Size 1
5 in
Fitting Size 2
5 in
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
5 in x 5 in
Type
Straight